This product requires certification to purchase.

1 in. Plastic Self Clamping Cable Guard

You last purchased this on
 
Harvard

1 in. Plastic Self Clamping Cable Guard

  • Fast #
  • Part #AWG100
  • Item #1742963
  • Manufacturer Part #WG100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 in. Plastic Self Clamping Cable Guard

  • Fast #
  • Part #AWG100
  • Item #1742963
  • Manufacturer Part #WG100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cable guard
  • Self clamping
  • Fits 4-6 in casing
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
No