This product requires certification to purchase.

1 in. Safety Tank Installation Package

You last purchased this on
 
Harvard

1 in. Safety Tank Installation Package

  • Fast #
  • Part #AIP100BSENL
  • Item #4305729
  • Manufacturer Part #IP100BSENL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 in. Safety Tank Installation Package

  • Fast #
  • Part #AIP100BSENL
  • Item #4305729
  • Manufacturer Part #IP100BSENL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No