This product requires certification to purchase.

1 x 1-1/4 in. Barbed x MPT PVC Adapter

You last purchased this on
 
Harvard

1 x 1-1/4 in. Barbed x MPT PVC Adapter

  • Fast #
  • Part #PIMAGH
  • Item #13789
  • Manufacturer Part #1436-168
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 x 1-1/4 in. Barbed x MPT PVC Adapter

  • Fast #
  • Part #PIMAGH
  • Item #13789
  • Manufacturer Part #1436-168
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2609, ASTM D-1784, ASTM F-1970
Application:
Water
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-25/32 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40