This product requires certification to purchase.

1 x 1 in. PVC Drop Pipe Coupling

You last purchased this on
 
Harvard

1 x 1 in. PVC Drop Pipe Coupling

  • Fast #
  • Part #ADPC100
  • Item #2339576
  • Manufacturer Part #DPC100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 x 1 in. PVC Drop Pipe Coupling

  • Fast #
  • Part #ADPC100
  • Item #2339576
  • Manufacturer Part #DPC100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For connecting pipe in submersible pump applications
  • Machined from custom extruded PVC stock which eliminates weak points that occur in molded couplings
  • Reamed and drifted for easy starting of threads
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Material:
Plastic
Material Type:
PVC
Schedule Class:
120