This product requires certification to purchase.

1 x 1 x 1 in. 2-Hole Short Galvanized Cast Tank Tee

You last purchased this on
 
Harvard

1 x 1 x 1 in. 2-Hole Short Galvanized Cast Tank Tee

  • Fast #
  • Part #AHC100G
  • Item #93342
  • Manufacturer Part #HC100G
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 x 1 x 1 in. 2-Hole Short Galvanized Cast Tank Tee

  • Fast #
  • Part #AHC100G
  • Item #93342
  • Manufacturer Part #HC100G
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tank Tee
Material:
Galvanized