This product requires certification to purchase.

2-Connection Heat Shrunk Kit in Black

You last purchased this on
 
Harvard

2-Connection Heat Shrunk Kit in Black

  • Fast #
  • Part #AHS3
  • Item #5218
  • Manufacturer Part #HS3
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

2-Connection Heat Shrunk Kit in Black

  • Fast #
  • Part #AHS3
  • Item #5218
  • Manufacturer Part #HS3
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wire Size #14, #12, #10
  • Tubes 2
  • Butt connectors included in kit 2
  • NSF/ANSI 372 Certified
  • Excellent dielectric strength and can be shrunk over a large diameter connector and still effectively seals watertight down to a small diameter cable
  • No grease tape or epoxy is needed
  • Highly resistant to moisture, fungus and weathering
  • Lead-Free
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Product Type:
Heat Shrink Splicing Kit
UL Listed:
No
Wire Gauge (AWG):
10 ga - 14 ga