3/4 x 1/2 in. Barbed Plastic Coupling
3/4 x 1/2 in. Barbed Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2104, ASTM D-2239
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 3-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.03 lb