This product requires certification to purchase.

3/4 x 1/2 in. Insert x MPT PVC Adapter

You last purchased this on
 
Harvard

3/4 x 1/2 in. Insert x MPT PVC Adapter

  • Fast #
  • Part #PIMAFD
  • Item #5658
  • Manufacturer Part #1436-101
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

3/4 x 1/2 in. Insert x MPT PVC Adapter

  • Fast #
  • Part #PIMAFD
  • Item #5658
  • Manufacturer Part #1436-101
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Water
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No