This product requires certification to purchase.

6-1/4 x 1 in. Cast Iron Well Seal

You last purchased this on
 
Harvard

6-1/4 x 1 in. Cast Iron Well Seal

  • Fast #
  • Part #AWS614G
  • Item #32341
  • Manufacturer Part #61/4X1SCH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

6-1/4 x 1 in. Cast Iron Well Seal

  • Fast #
  • Part #AWS614G
  • Item #32341
  • Manufacturer Part #61/4X1SCH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
6-1/4 in x 1 in
Height:
1 in
Material:
Cast Iron
Weight:
8.23 lb