65 psi Pump Switch
65 psi Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Square D® low pressure cutoff pump switch
- Diaphragm actuated
- Differential increases with range
- Contacts open on increased pressure
- Manufactured for AGI in an ISO 9001 facility
- Designed for the control of electrically driven water pumps
- General purpose enclosure NEMA Type 1
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 65 psi
- UL Listed:
- Yes