This product requires certification to purchase.

6-1/4 x 1 in. Plastic Steel Well Seal

You last purchased this on
 
Harvard

6-1/4 x 1 in. Plastic Steel Well Seal

  • Fast #
  • Part #APSWS614X1
  • Item #4336529
  • Manufacturer Part #PSWS61/4X1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

6-1/4 x 1 in. Plastic Steel Well Seal

  • Fast #
  • Part #APSWS614X1
  • Item #4336529
  • Manufacturer Part #PSWS61/4X1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
6-1/4 in x 1 in
Material:
Plastic, Steel
Material Type:
ABS
UL Listed:
No
Weight:
3.25 lb