This product requires certification to purchase.

3/4 in. Water Filter Kit

You last purchased this on
 
Harvard

EH Series 3/4 in. Water Filter Kit

  • Fast #
  • Part #AEFHP75VCP
  • Item #4320120
  • Manufacturer Part #EFHP75VCP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

EH Series 3/4 in. Water Filter Kit

  • Fast #
  • Part #AEFHP75VCP
  • Item #4320120
  • Manufacturer Part #EFHP75VCP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slim, VIH, standard and large diameter styles
  • Complete with mounting bracket (with stainless steel screws)?and sump removal wrench
  • Individually cartoned with label
  • Custom kits available. Call customer service for quotations
  • Requires Certification

Documents


Specifications

Collection:
EH Series
Connection Size:
3/4
Depth:
10 in
Filtering Material:
Yes
Height:
10 in
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Weight:
2.2 lb