This product requires certification to purchase.

3/4 in. Brass MIP x GHT Hose Bibb

You last purchased this on
 
Harvard

IHBB NL Series 3/4 in. Brass MIP x GHT Hose Bibb

  • Fast #
  • Part #AIHBB75NL
  • Item #5025287
  • Manufacturer Part #IHBB75NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

IHBB NL Series 3/4 in. Brass MIP x GHT Hose Bibb

  • Fast #
  • Part #AIHBB75NL
  • Item #5025287
  • Manufacturer Part #IHBB75NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 125 psi WOG (working pressure - non-shock), 200 psi WOG (1/4 turn ball valve hose bibbs)
  • All valves shown are UPC rated and third party certified to NSF/ANSI 372
  • Imported
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
IHBB NL Series
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
Origin:
Global
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Size:
3/4 in
Valve Type:
Hose Bibb