This product requires certification to purchase.

3/4 x 1/2 in. Bronze 75# Relief Valve

You last purchased this on
 
Harvard

RV-NL Series 3/4 x 1/2 in. Bronze 75# Relief Valve

  • Fast #
  • Part #ARV75NL
  • Item #4631806
  • Manufacturer Part #RV75NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

RV-NL Series 3/4 x 1/2 in. Bronze 75# Relief Valve

  • Fast #
  • Part #ARV75NL
  • Item #4631806
  • Manufacturer Part #RV75NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty no lead bronze, no lead brass or 304 stainless steel
  • For shallow, deep well and submersible pumps
  • Third party certified to NSF/ANSI 372
  • Spring loaded and pre-set under pressure, not adjustable
  • 1/2 in or 3/4 in (IRV7575) discharge
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
RV-NL Series
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Rubber
Material Type:
Buna-N
Pressure Class:
75#
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
3/4 in x 1/2 in
Valve Type:
Relief Valve