This product requires certification to purchase.

3/4 in. Insert x Solder Brass Adapter

You last purchased this on
 
Harvard

YB00NL Series 3/4 in. Insert x Solder Brass Adapter

  • Fast #
  • Part #AYB00NL34
  • Item #4519082
  • Manufacturer Part #YB00NL3/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

YB00NL Series 3/4 in. Insert x Solder Brass Adapter

  • Fast #
  • Part #AYB00NL34
  • Item #4519082
  • Manufacturer Part #YB00NL3/4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with flexible poly pipe
  • Third party certified to NSF/ANSI 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
YB00NL Series
End Connection 1:
Barbed
End Connection 2:
Solder
End Connections:
Barbed x Solder
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Yellow Brass
NSF:
NSF 372
NSF Certified:
Yes