This product requires certification to purchase.

1/4 x 3-1/2 in. Brass Closet Bolt

You last purchased this on
 
Harvey™

1/4 x 3-1/2 in. Brass Closet Bolt

  • Fast #
  • Part #H059125
  • Item #5154513
  • Manufacturer Part #059125
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvey™

1/4 x 3-1/2 in. Brass Closet Bolt

  • Fast #
  • Part #H059125
  • Item #5154513
  • Manufacturer Part #059125
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
3-1/2 in
Material:
Brass
Size:
1/4 in x 3-1/2 in
UL Listed:
No
WaterSense Labeled:
No