2.8 oz. Silicone Sealant in Clear
2.8 oz. Silicone Sealant in Clear
Frequently Purchased Together
Product Details
Product Details
- Hundred percent RTV silicone rubber sealant creates a flexible, durable weather resistant seal between similar and dissimilar materials
- Provides excellent adhesion to tile, glass, porcelain, ceramic, fiberglass, non-oily woods, plaster, painted surfaces, metal, many plastics, rubber and other common building materials
- It will withstand temperature extremes from -60° F to 450° F, and is waterproof for indoor/outdoor use
- Dries to the touch in one hour, cures and bonds in 24 hours
- Meets federal specifications for use in establishments operating under federal meat and poultry inspection program
- When cured and washed, ingredients remaining or which could migrate to food are listed on FDA regulation no. 21 CFR 177.2600
- Meets federal specifications TT-S-001543A and TT-S-00230C
Specifications
- Application:
- Aluminum, Glass, Metal, Wood
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Tube
- Size:
- 2.8 oz
- Temperature Range:
- -60 to 450 Deg F
- UL Listed:
- No