Wax Ring
NO-SEEP® No. 3 Wax Ring
Frequently Purchased Together
Product Details
Product Details
- Stainless, reinforced, waterproof and impervious to odors and gasses
- Fits 3 in. and 4 in. waste lines
- For setting any floor type closet bowl
- Polyethylene sleeve extends discharge opening for a more positive seal assuring proper bowl alignment
- Will not dry out, harden or deteriorate
- For warranty product details, refer to the Oatey's limited warranty document
Specifications
- Collection:
- NO-SEEP® No. 3
- Extra Wax:
- No
- Hardware Included:
- No
- Material:
- Plastic, Reinforced Wax
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- No