Brass Closet Bolt
Brass Closet Bolt
Frequently Purchased Together
Product Details
Product Details
- Harvey Brass Bolt Sets are manufactured in a wide variety of bolts, screws and cap sets for toilet installations.
- 1/4inch x 2-1/4 inch in size.
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 1/4 in x 2-1/4 in
- Width:
- 3 in