Hastelloy-C Chemical Injection Quill 1/2 in. FNPT 3 in. Length
Hastelloy-C Chemical Injection Quill 1/2 in. FNPT 3 in. Length
Product Details
Product Details
- Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
- Promotes chemical dispersion
- Equipped with an integral removable spring loaded ball check valve to prevent backflow
- Maximum quill extension of 3" into pipeline
Specifications
- CE Approved:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 3 in
- Material:
- Hastelloy® C276, Plastic
- Material Type:
- PVDF
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Injection Quill