This product requires certification to purchase.

8 in. Band and Latch Assembly

You last purchased this on
 
Hastings Irrigation Pipe

8 in. Band and Latch Assembly

  • Fast #
  • Part #HBAL8
  • Item #7763695
  • Manufacturer Part #BAL-8
5 out of 5 Customer Rating
You last purchased this on
 
Hastings Irrigation Pipe

8 in. Band and Latch Assembly

  • Fast #
  • Part #HBAL8
  • Item #7763695
  • Manufacturer Part #BAL-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Length:
8 in
Product Type:
Assembly
Smart Home Enabled:
No
UL Listed:
No