This product requires certification to purchase.

Dual Flush Plate in Stainless Steel

You last purchased this on
 
Hastings Tile

Vola Dual Flush Plate in Stainless Steel

  • Fast #
  • Part #HA8540
  • Item #4490072
  • Manufacturer Part #A85-40
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hastings Tile

Vola Dual Flush Plate in Stainless Steel

  • Fast #
  • Part #HA8540
  • Item #4490072
  • Manufacturer Part #A85-40
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vola
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Flush Plate
WaterSense Labeled:
No