Central Air Monitor & Controller
Central Air Monitor & Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The central air monitor is installed in the duct of a customer’s home, where it tracks particles, airborne chemicals, relative humidity levels and airflow status
- The central air controller activates HVAC equipment automatically, ensuring proper filtration and circulation of the home’s air based on real-time readings from the monitor. The two work together to ‘supercharge’ any ducted HVAC system & IAQ accessory
- The HAVEN pro web portal provides HVAC professionals with remote access to IAQ data, and the insights needed to offer clean air services, year-round
Documents
Specifications
- Application:
- Air Quality, Ducts
- FM Approved:
- No
- Height:
- 8-3/5 in
- IAPMO Listed:
- No
- Length:
- 1-1/5 in
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 2 W
- Width:
- 9/10 in