1 in. NPT Ball Valve in Chrome
1 in. NPT Ball Valve in Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Lever
- Installation Type:
- Horizontal, Vertical
- Material:
- Brass, Stainless Steel
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1 in
- Weight:
- 2 lb