24 x 16 x 5 in. Deck Mount Classroom Sink
24 x 16 x 5 in. Deck Mount Classroom Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White acid-resistant enameled iron sink makes for one of the toughest mounting surfaces Haws produces
- Measurements are 24" x 16" x 5" (61 x 40.6 x 12.7 cm)
- Mounted at the correct height and equipped with proper drinking fountain and faucet, this unit complies with the Americans with Disabilities Act requirements for drinking fountains
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Sink Bowl Size:
- 24 in x 16 in x 5 in
- Sink Installation Type:
- Deck Mount
- Sink Size Range:
- 20 in - 25.99 in