This product requires certification to purchase.

25 x 17 x 5 in. Deck Mount Classroom Sink in Satin Stainless Steel

You last purchased this on
 
Haws®

25 x 17 x 5 in. Deck Mount Classroom Sink in Satin Stainless Steel

  • Fast #
  • Part #H4210
  • Item #1638599
  • Manufacturer Part #4210
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

25 x 17 x 5 in. Deck Mount Classroom Sink in Satin Stainless Steel

  • Fast #
  • Part #H4210
  • Item #1638599
  • Manufacturer Part #4210
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel construction offers a good amount of durability and corrosion resistance
  • Beautiful satin finish resists stains and corrosion
  • Sitting water-tight along with sound deadening underneath keep this unit mounted securely on any countertop
  • Measurements are 25" x 17" x 5" (63.5 x 43.2 x 12.7 cm)
  • Mounted at the correct height and equipped with proper drinking fountain and faucet, this unit complies with the Americans with Disabilities Act requirements for drinking fountains
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Sink Bowl Size:
25 in x 17 in x 5 in
Sink Installation Type:
Deck Mount
Sink Size Range:
20 in - 25.99 in