This product requires certification to purchase.

5 oz. Eyewash Preservative Case

You last purchased this on
 
Haws®

5 oz. Eyewash Preservative Case

  • Fast #
  • Part #H9082
  • Item #1669817
  • Manufacturer Part #9082
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

5 oz. Eyewash Preservative Case

  • Fast #
  • Part #H9082
  • Item #1669817
  • Manufacturer Part #9082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sterile bacteriostatic water additive
  • One 5 oz bottle will preserve 5 to 20 gallons of potable water up to 3 months
  • Includes four 5 oz (148 mL) plastic bottles
  • Three year shelf life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Portable Eyewashes, Shower System, Tank Showers
BAA Compliant:
No
Change Cycle:
4 Months
IAPMO Listed:
No
NSF Certified:
No
Package Quantity:
Pack of 4
Product Type:
Preservative
Size:
5 oz
UL Listed:
No
Weight:
2 lb