8 gph Chiller in Galvanized Steel
8 gph Chiller in Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- Cooling capacity of 8 gph (30.3 L) , 115V - 60Hz system with full load amps of 5, with a minimum 4" (10.2 cm) clearance for sides and back of unit.
- Haws electric water chiller is certified by WQA to NSF/ANSI Standard 61, Section 9, comply with ARI Standard 1010, and be listed by Underwriter Laboratories to U.S. and Canadian standards.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Flow Rate:
- 8 gph
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 115V