ADA Freeze Resistant Drink Fountain in Satin Stainless Steel
ADA Freeze Resistant Drink Fountain in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With 18 gauge Type 304 Stainless Steel design provides a well constructed sturdy fountain
- Beautiful satin finish resists stains and corrosion
- "Hi-Lo" adjustable design allows for twice the users as regular fountains and suits the needs for various user heights
- Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed
- One-piece stamped bowls with low-profile basin make for an aesthetically pleasing and durable design
- Soft rounded corners
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 19 in
- Flow Rate:
- 48 gph
- Gauge (metal):
- 18 ga
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Contained Refrigerant:
- No