This product requires certification to purchase.

ADA Pedestal Drinking Fountain in Green|Stainless Steel

You last purchased this on
 
Haws®

ADA Pedestal Drinking Fountain in Green|Stainless Steel

  • Fast #
  • Part #HAW3500
  • Item #3811573
  • Manufacturer Part #3500
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

ADA Pedestal Drinking Fountain in Green|Stainless Steel

  • Fast #
  • Part #HAW3500
  • Item #3811573
  • Manufacturer Part #3500
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All around heavy-duty stainless steel construction makes this the most protected and well designed fountain that Haws produces
  • With 100% lead-free waterways
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Green powder-coat paint is standard
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
29 in
Flow Rate:
48 gph
Gauge (metal):
12 ga
Height:
43 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Self Contained Refrigerant:
No