ADA Pedistal Drink Fountain in Polished Chrome
ADA Pedistal Drink Fountain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concrete with exposed aggregate finish and wire to reinforce the casting offers an extremely solid and highly protected fountain
- With 100% lead-free waterways
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point
- Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain
- Vandal resistant components include the bubbler, button, drain and bottom plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 27 in
- Flow Rate:
- 24 gph
- Height:
- 38 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Concrete
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Width:
- 13 in