ADA Wall Mount Cast Aluminium Drinking Fountain in White
ADA Wall Mount Cast Aluminium Drinking Fountain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With 100% lead-free waterways
- White powder-coated cast aluminum construction mixes just the right amount of durability and appeal in an efficiently functioning fountain
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
- Elegant gloss finish resists stains keeping the fountain protected
- Three bubbler heads locked to main bowl prevent against vandals and provide efficient water flow in high traffic areas
- Vandal resistant components include the bubbler, bowl, button, drain and bottom plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Flow Rate:
- 8 gph
- Height:
- 8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Width:
- 59 in