1/2 in. FNPT Thermostat Mixing Valve
Axion® 1/2 in. FNPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- A flow rate of 1 to 10 gpm (3.8 to 37.8 L) for better temperature control across the operating range
- AXION's superior design and technology provide a complete safety solution for increased victim comfort
- Wax based thermostat technology for fast response time with proven highly reliable temperature control
- Over-sized valve seats resist failures caused by foreign matter
- Efficient funnel design improves temperature control at low flow rates
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASSE Standards:
- ASSE 1071
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- Axion®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 10 gpm
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Mixing Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No