110 in. Emergency Alarm Light System
Axion® 110 in. Emergency Alarm Light System
Frequently Purchased Together
Product Details
Product Details
- Brightly flashing amber light and 90 db buzzer brings immediate attention to an emergency situation
- This alarm contains a multiple set of contacts for remote activation alarm sites
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- CSA Certified:
- Type 4
- Collection:
- Axion®
- Depth:
- 6 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 2.4 gpm
- Height:
- 110 in
- NEMA:
- NEMA 4
- Volts:
- 120V
- Width:
- 12 in