20 gpm Plastic Drench Showerhead with Flow Control in Green
Axion® 20 gpm Plastic Drench Showerhead with Flow Control in Green
Frequently Purchased Together
Product Details
Product Details
- Hydrodynamic design with integral 20 gpm flow control
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- Collection:
- Axion®
- Color Finish Name:
- Green
- Depth:
- 11 in
- Flow Rate:
- 20 gpm
- Height:
- 4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 11 in