This product requires certification to purchase.

91 in. Emergency Shower And Eye Face Wash

You last purchased this on
 
Haws®

Axion® 91 in. Emergency Shower And Eye Face Wash

  • Fast #
  • Part #H83008309
  • Item #3811539
  • Manufacturer Part #8300-8309
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® 91 in. Emergency Shower And Eye Face Wash

  • Fast #
  • Part #H83008309
  • Item #3811539
  • Manufacturer Part #8300-8309
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Also features a stainless steel push flag for eyewash activation, a round 11" (27.9 cm) stainless steel bowl, stainless steel pull rod for shower activation, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
  • Pipe and fitting: 1-1/4" Schedule 40 hot-dipped galvanized steel. Supply and Waste: 1-1/4" NPT
  • ANSI Z358.1 tempering compliance options
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Hot Dipped Galvanized
Collection:
Axion®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
35 in
Diameter:
9 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
89-1/4 in
Installation Type:
Floor Mount
Material:
Brass, Cast Iron, Plastic, Stainless Steel, Steel
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Spout Height:
82 in
Valve Type:
Ball Valve
Weight:
47 lb
Width:
15 in