This product requires certification to purchase.

91 in. Eye Face And Shower ABS with Extension Shower

You last purchased this on
 
Haws®

Axion® 91 in. Eye Face And Shower ABS with Extension Shower

  • Fast #
  • Part #H8309WC
  • Item #1439403
  • Manufacturer Part #8309WC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® 91 in. Eye Face And Shower ABS with Extension Shower

  • Fast #
  • Part #H8309WC
  • Item #1439403
  • Manufacturer Part #8309WC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
CSA Certified:
Yes
Coating:
Galvanized
Collection:
Axion®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
37 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
96 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Width:
15 in