This product requires certification to purchase.

91 in. Shower And Eye Face Wash

You last purchased this on
 
Haws®

Axion® 91 in. Shower And Eye Face Wash

  • Fast #
  • Part #H83208325
  • Item #3811531
  • Manufacturer Part #8320-8325
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® 91 in. Shower And Eye Face Wash

  • Fast #
  • Part #H83208325
  • Item #3811531
  • Manufacturer Part #8320-8325
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eyewash streams provide Zero Vertical Velocity, stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Features a stainless steel push flag for eyewash activation, stainless steel pull rod for shower activation, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
CSA Certified:
Yes
Coating:
Galvanized
Collection:
Axion®
Color Finish Category:
Greens
Color Finish Name:
Green, Yellow
Depth:
35 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
23.7 gpm
Height:
89-1/4 in
Installation Type:
Floor Mount
Material:
Plastic
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Weight:
46 lb
Width:
15 in