96 in. Eye Face Wash Universal Top And Bottom
Axion® 96 in. Eye Face Wash Universal Top And Bottom
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal design allows for top or bottom water supply
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reducing installation time, entire unit is pre-built and fully pressure tested
- Solid stainless steel pipe stanchion and galvanized fittings make for a sturdy piece of corrosive resistant equipment
Specifications
- ADA Compliant:
- No
- AMP:
- 0.7
- ANSI:
- ANSI Z358.1
- CSA Certified:
- Yes
- Coating:
- Galvanized
- Collection:
- Axion®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 44 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 43-1/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Width:
- 21 in