Stainless Steel Eye Wash and Face Wash Upgrade Kit
Axion Advantage™ Stainless Steel Eye Wash and Face Wash Upgrade Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces outdated, under-performing or non-conforming eyewash & showerheads
- Eyewash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion Advantage™
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No