Corrosion Resistant PVC Plastic Shower & Eye/Wash Station in Green
Axion® Corrosion Resistant PVC Plastic Shower & Eye/Wash Station in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Emergency combination unit is equipped with type 316 stainless steel ball valves and constructed of green epoxy finished, schedule 80 PVC pipe and fittings which are resistant to corrosion
- Eyewash streams provide zero vertical velocity, stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- A great addition to unsafe environments where the eyes and body may be exposed to corrosive materials
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reducing installation time, entire unit is pre-built and fully pressure tested
- Certified by CSA to meet the ANSI Z358.1 Standard for emergency eyewash and shower equipment
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Epoxy
- Collection:
- Axion®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 30 in
- Diameter:
- 7 in
- End Connection 1:
- Threaded
- End Connection 2:
- Slip
- End Connections:
- Threaded x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Fitting Type:
- Reducing
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 92-7/8 in
- Installation Type:
- Floor Mount
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, ABS, PVC
- Schedule Class:
- 80
- Spout Height:
- 84-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 102 lb
- Width:
- 15 in