Deck Mount Noryl Plastic Hose and Spray for Eye/Face Wash Body Spray Units
Axion® Deck Mount Noryl Plastic Hose and Spray for Eye/Face Wash Body Spray Units
Frequently Purchased Together
Product Details
Product Details
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Dust cover allows for the 8904 to stay protected from debris when not in use
- Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
- Eight foot (243.8 cm) green hose provides an extended coverage area to further optimize the irrigation process
- In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Brand Model Compatibility:
- Eye/Face Wash Body Spray Units
- Collection:
- Axion®
- Color Finish Name:
- Polished Chrome, Green
- Depth:
- 2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 14 in
- Installation Type:
- Counter Mount
- Length:
- 4-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 250 psi
- Width:
- 6-1/2 in