Eye and Face Wash Head
Axion® Eye and Face Wash Head
Frequently Purchased Together
Product Details
Product Details
- Inverted directional flow design
- Laminar flow and integral flow control
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- Collection:
- Axion®
- Color Finish Name:
- Green, Yellow
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 5 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3 in