This product requires certification to purchase.

Modular Emerald Valve Thermostat Mixe

You last purchased this on
 
Haws®

Axion® Modular Emerald Valve Thermostat Mixe

  • Fast #
  • Part #H9201E
  • Item #4127408
  • Manufacturer Part #9201E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® Modular Emerald Valve Thermostat Mixe

  • Fast #
  • Part #H9201E
  • Item #4127408
  • Manufacturer Part #9201E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A flow rate of 1 to 31 gpm (3.8 to 117.3 L) for better temperature control across the operating range
  • AXION's superior design and technology provide a complete safety solution for increased victim comfort
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (65% of rated tepid flow rate)
  • Over-sized valve seats resist failures caused by foreign matter
  • A new and efficient shuttle design eliminates valve sticking
  • A custom funnel design improves temperature control at low flow rate
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASSE Standards:
ASSE 1071
CSA Certified:
CSA B125.3
Collection:
Axion®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Flow Rate:
31 gpm
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1-1/4 in