1 in. Drench Showerhead with Integral Flow Control
Axion® MSR 1 in. Drench Showerhead with Integral Flow Control
Frequently Purchased Together
Product Details
Product Details
- Model SP829SS AXION® MSR 10-5/8 in (27 cm) stainless steel drench showerhead delivers dispersed flow for uniform drenching
- This new hydrodynamic design minimizes the strong physical pressure that drives the water to the outer rim making the distribution equal across the entire ft print of the flow
- Better use of the water flowing through the shower makes it more effective while providing a more comfortable environment by breaking the streams of water into smaller individual droplets
Specifications
- ADA Compliant:
- No
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10-5/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 4-3/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No