27 in. Emergency Drench Shower
Axion® MSR 27 in. Emergency Drench Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reduced installation time due to pre-built valve assembly and unit's ability to be mounted horizontally or vertically from any wall or ceiling
- Certified by CSA to meet the ANSI Z358.1 standard for emergency eyewash and shower equipment
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Horizontal, Vertical
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- ABS
- Spout Height:
- 86-1/8 in
- UL Listed:
- No
- Valve Type:
- Ball Valve
- Weight:
- 10 lb
- Width:
- 5-3/4 in