This product requires certification to purchase.

Swing Down Sink Mount Eye or Face Wash in Polished Chrome

You last purchased this on
 
Haws®

Axion® MSR Swing Down Sink Mount Eye or Face Wash in Polished Chrome

  • Fast #
  • Part #H7610S
  • Item #7806780
  • Manufacturer Part #7610S
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® MSR Swing Down Sink Mount Eye or Face Wash in Polished Chrome

  • Fast #
  • Part #H7610S
  • Item #7806780
  • Manufacturer Part #7610S
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eye/Face WashAxion® MSR eye/face wash head uses an inverted directional laminar flow to sweep contaminants away from the vulnerable nasal cavity
  • Accessible - Designed to be accessible to the disabled, when unit is properly located on an ADA accessible countertop or sink
  • Valve units: Pull-down to activate design produces a full continuous flow of water and provides an easy start to the irrigation process
  • Mounting unit: Mounts at the back of sink, or on a wall so when the unit is not in use, it is as far out of the way as possible
  • Safety: 8" x 10-3/4" (20.3 x 27.3 cm) universal emergency sign make the unit easily detected in an emergency
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1 2014
Collection:
Axion® MSR
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Eyewash
Size:
1/2 in