This product requires certification to purchase.

Pedestal Mount Stainless Steel Mounting Eyewash Fountain with Flange

You last purchased this on
 
Haws®

Axion® Pedestal Mount Stainless Steel Mounting Eyewash Fountain with Flange

  • Fast #
  • Part #H7777
  • Item #1245836
  • Manufacturer Part #7777
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Axion® Pedestal Mount Stainless Steel Mounting Eyewash Fountain with Flange

  • Fast #
  • Part #H7777
  • Item #1245836
  • Manufacturer Part #7777
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A great addition to unsafe environments where the eyes and face may be exposed to corrosive materials
  • Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested
  • Corrosion resistant construction from Type 304 Stainless Steel with a Type 316 Stainless Steel ball valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
CSA Certified:
Yes
Collection:
Axion®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
16 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
40 in
Installation Type:
Pedestal
Material:
Stainless Steel
Material Type:
316
Width:
15 in