Safety Station with Eyewash in Chrome
Axion® Safety Station with Eyewash in Chrome
Frequently Purchased Together
Product Details
Product Details
- Unit can be deck or wall mounted with easy change-over instructions
- Extended-length pull down arms are designed to accommodate wheelchair access
- Dust cover allows for the 7610 to stay protected from debris when not in use
- Activation and deactivation occur at a 30° angle from horizontal limiting splash of water onto counter or wall
- Rear mount design allows the sink to remain open to other uses
- Eye/face wash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- For sinks this model will not fit over, the 13 inch drop-down length of the Haws model 7610S fits nicely into most standard sinks
- ANSI/ISEA Z358.1 tempering compliance options
Recommended Accessories
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Axion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18-1/4 in
- Height:
- 19 in
- Length:
- 16-1/2 in
- Product Type:
- Eye/Face Wash Station
- Width:
- 8-1/8 in