Stainless Steel Eye and Face Wash Head
Axion® Stainless Steel Eye and Face Wash Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on Item Eye face Wash
Specifications
- ADA Compliant:
- No
- Collection:
- Axion®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No